- 40 mm O.D.
| Inch/Metric | Metric Bore |
| Shaft Dia. | 17 mm |
| Bore Type | Round Bore |
| Lubricant | General Purpose |
| I.D. | 17 mm |
| Outer Ring Width | 12 mm |
| Material | Steel |
| Cage Type | Metal |
| Seal Type | Contact Seals |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Overall Width | 28.6 mm |
| Bearing Type | Radial |
| Dynamic Load Rating | 975 kgf |
| Capacity | Standard Capacity |
| Precision Level | Standard (ABEC 1) |
| Fillet Radius | 1 mm |
| Precision | Standard |
| Static Load Rating | 490 kgf |
| Preload Level | None |
| Contact Angle | 0° |
| Inner Ring Width | Narrow |
| Seal Material | Rubber |
| Static Load Rating [Max] | 1080 lbf |
| Radial Internal Clearance | Normal |
| O.D. | 40 mm |
| Relubricatable | No |
| Cage Material | Steel |
| Rolling Element | Ball Bearing |
| Rows of Balls | Single |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Cylindrical |
| Length Through Bore | 19.1 mm |
| Locking Device | Eccentric Locking Collar |
| Enclosure | Double Sealed |
| Duty | Standard-Duty |
| Locking Style | Eccentric Collar |
| O.D. Style | Cylindrical |
| Duty Series | Normal |
| Dimensional Unit | Metric |
| Weight | 0.22 LB |
| EAN or UPC | 808250100422 |

