AMI Bearings Inc.
KHR204-12
Eccentric Collar Locking Cylindrical O.D. Bearing Insert
Item #101761432
- 1.8504 in O.D.
| Dynamic Load Rating | 2890 lbf |
| Static Load Rating [Max] | 2890 lbf |
| Inch/Metric | Inch Bore |
| Precision | Standard |
| O.D. Type | Cylindrical |
| Preload Level | None |
| Lubricant | General Purpose |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Contact Angle | 0° |
| I.D. | 0.75 in |
| Length Through Bore | 0.846 in |
| Outer Ring Width | 0.551 in |
| Locking Device | Eccentric Locking Collar |
| Seal Type | Contact Seals |
| Seal Material | Rubber |
| Snap Ring | No Snap Ring |
| Material | Steel |
| Shaft Dia. | 3/4 in |
| Enclosure | Double Sealed |
| Inner Ring Width | Narrow |
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| Capacity | Standard Capacity |
| Relubricatable | No |
| Static Load Rating | 1500 lbf |
| O.D. | 47 mm |
| Overall Width | 1 7/32 in |
| Cage Material | Steel |
| Bore Type | Round Bore |
| Bearing Type | Radial |
| Ball Material | Steel |
| Fillet Radius | 0.059 in |
| Rolling Element | Ball Bearing |
| No. in Set | Single Bearing |
| Cage Type | Metal |
| Locking Style | Eccentric Collar |
| Duty | Standard-Duty |
| Dimensional Unit | Inch |
| Duty Series | Normal |
| O.D. Style | Cylindrical |
| Weight | 0.36 LB |
| EAN or UPC | 808250100453 |
