- 52 mm O.D.
| Seal Material | Rubber |
| Dynamic Load Rating | 1430 kgf |
| Contact Angle | 0° |
| Enclosure | Double Sealed |
| Inch/Metric | Metric Bore |
| Capacity | Standard Capacity |
| Relubricatable | No |
| O.D. | 52 mm |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| O.D. Type | Straight |
| Static Load Rating [Max] | 1760 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Locking Device | Eccentric Locking Collar |
| Ball Material | Steel |
| Lubricant | General Purpose |
| Preload Level | None |
| Cage Type | Metal |
| Bearing Type | Radial |
| Seal Type | Contact Seals |
| Bore Type | Round Bore |
| Fillet Radius | 1.5 mm |
| Precision | Standard |
| Overall Width | 31 mm |
| Inner Ring Width | Narrow |
| Snap Ring | No Snap Ring |
| Cage Material | Steel |
| Shaft Dia. | 25 mm |
| Static Load Rating | 800 kgf |
| Precision Level | Standard (ABEC 1) |
| I.D. | 25 mm |
| Radial Internal Clearance | Normal |
| Material | Steel |
| Outer Ring Width | 15 mm |
| Dimensional Unit | Metric |
| Duty Series | Normal |
| O.D. Style | Cylindrical |
| Locking Style | Eccentric Collar |
| Length Through Bore | 21.5 mm |
| Weight | 0.42 LB |
| EAN or UPC | 808250100781 |

