Skip to content Skip to navigation menu
Narrow Inner Ring Eccentric Collar Locking Cartridges

KHRRCSM201-8

Narrow Inner Ring Eccentric Collar Locking Cartridges
Item #104446231
  • 1/2 in Shaft Diameter
  • 2.559 in Outside Dia.
  • Eccentric Collar Locking Style
Narrow Inner Ring Eccentric Collar Locking Cartridges
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Shaft Diameter
  • 2.559 in Outside Dia.
  • Eccentric Collar Locking Style
Shaft Dia. 1/2 in
Outside Dia. 2.559 in
Locking Style Eccentric Collar
Weight 0.42 LB
EAN or UPC 808250315192
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison