- 1.5748 in O.D.
| Dynamic Load Rating | 1830 lbf |
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 0.866 in |
| O.D. Style | Spherical |
| O.D. Type | Spherical |
| Locking Style | Set Screw |
| Duty | Standard-Duty |
| O.D. | 40 mm |
| Outer Ring Width | 0.472 in |
| Inch/Metric | Inch Bore |
| Filler Radius | 0.039 in |
| Relubricatable | Yes |
| Static Load Rating | 860 lbf |
| I.D. | 0.625 in |
| Duty Series | Normal |
| Inner Ring Width | Narrow |
| Dimensional Unit | Inch |
| Shaft Dia. | 5/8 in |
| Weight | 0.18 LB |
| EAN or UPC | 808250142040 |

