- 1.8504 in O.D.
| Rolling Element | Ball Bearing |
| Dimensional Unit | Inch |
| Duty | Standard-Duty |
| Outer Ring Width | 0.551 in |
| Locking Style | Set Screw |
| O.D. | 47 mm |
| Locking Device | Setscrew Locking Collar |
| O.D. Type | Spherical |
| Dynamic Load Rating | 2450 lbf |
| Static Load Rating | 1190 lbf |
| Bore Type | Round Bore |
| Length Through Bore | 0.972 in |
| I.D. | 0.75 in |
| Duty Series | Normal |
| Filler Radius | 0.059 in |
| Relubricatable | Yes |
| Inch/Metric | Inch Bore |
| Inner Ring Width | Narrow |
| Enclosure | Double Sealed |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 3/4 in |
| O.D. Style | Spherical |
| Weight | 0.28 LB |
| EAN or UPC | 808250145140 |

