- 2.0472 in O.D.
| Dimensional Unit | Inch |
| Dynamic Load Rating | 2680 lbf |
| O.D. | 52 mm |
| Shaft Dia. | 1 in |
| Length Through Bore | 1.063 in |
| Filler Radius | 0.059 in |
| Bore Type | Round Bore |
| Enclosure | Double Sealed |
| I.D. | 1 in |
| Inch/Metric | Inch Bore |
| Locking Style | Set Screw |
| O.D. Type | Spherical |
| Outer Ring Width | 0.591 in |
| Duty | Standard-Duty |
| Static Load Rating | 1420 lbf |
| Locking Device | Setscrew Locking Collar |
| Rolling Element | Ball Bearing |
| Relubricatable | Yes |
| O.D. Style | Spherical |
| Duty Series | Normal |
| Bearing Design | Non-Expansion |
| Inner Ring Width | Narrow |
| Weight | 0.34 LB |
| EAN or UPC | 808250149308 |

