- 30 mm Shaft Diameter
- 108 mm Housing Length
- PBT Thermoplastic Housing Material
| Cover Type | Open Cover |
| Locking Style | Set Screw |
| Mounted Unit Duty | Standard Duty |
| Housing Width | 31.7 mm |
| Bolt Size | M10 |
| Overall Width | 57.8 mm |
| Shaft Dia. | 30 mm |
| Bolt Hole Spacing | 83 mm |
| Housing Material | PBT Thermoplastic |
| Insert Material | 440C Stainless Steel |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Length Through Bore | 30.3 mm |
| Housing Length | 108 mm |
| Inch/Metric | Metric |
| Relubricatable | Yes |
| Duty Series | Normal |
| Flange Thickness | 14.3 mm |
| Bolt Hole Size | 11 mm |
| Weight | 1.11 LB |
| EAN or UPC | 808250231270 |

