- 30 mm Shaft Diameter
- 113 mm Housing Length
- 304 Cast Stainless Steel Housing Material
| Bolt Hole Spacing | 90.5 mm |
| Housing Height | 79 mm |
| Bolt Size | M10 |
| Insert Material | 440C Stainless Steel |
| Bolt Hole Size | 12 mm |
| Housing Material | 304 Cast Stainless Steel |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Overall Width | 34.3 mm |
| Housing Width | 22.5 mm |
| Duty Series | Normal |
| Shaft Dia. | 30 mm |
| Inch/Metric | Metric |
| Housing Length | 113 mm |
| Length Through Bore | 30.3 mm |
| Relubricatable | Yes |
| Flange Thickness | 12 mm |
| Mounted Unit Duty | Standard Duty |
| Locking Style | Set Screw |
| Weight | 1.16 LB |
| EAN or UPC | 808250353804 |

