- 40 mm Shaft Diameter
- 174.6 mm Housing Length
- PBT Thermoplastic Housing Material
| Inch/Metric | Metric |
| Length Through Bore | 35.5 mm |
| Mounted Unit Duty | Standard Duty |
| Locking Style | Set Screw |
| Bolt Hole Spacing | 144 mm |
| Housing Length | 174.6 mm |
| Shaft Dia. | 40 mm |
| Overall Width | 71 mm |
| Relubricatable | Yes |
| Flange Thickness | 20 mm |
| Insert Material | 440C Stainless Steel |
| Bolt Hole Size | 14 mm |
| Housing Material | PBT Thermoplastic |
| Housing Width | 37.5 mm |
| Cover Type | Open cover |
| Housing Height | 100 mm |
| Duty Series | Normal |
| Bolt Size | M12 |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Weight | 1.75 LB |
| EAN or UPC | 808250253029 |

