- 42 mm O.D.
| Locking Device | Eccentric Locking Collar |
| Seal Type | Contact Seals |
| O.D. Type | Spherical |
| Static Load Rating | 410 kgf |
| Dynamic Load Rating | 810 kgf |
| I.D. | 20 mm |
| Enclosure | Double Sealed |
| O.D. Style | Spherical |
| Overall Width | 24.5 in |
| Duty | Light-Duty |
| Inner Ring Width | Extra Narrow |
| O.D. | 42 mm |
| Length Through Bore | 16.5 mm |
| Rolling Element | Ball Bearing |
| Shaft Dia. | 20 in |
| Bearing Type | Ball Bearing |
| Duty Series | Light |
| Material | Stainless Steel |
| Locking Style | Eccentric Collar |
| Radius | 1 mm |
| Outer Ring Width | 12 mm |
| Relubricatable | No |
| Inch/Metric | Metric Bore |
| Fillet Radius | 1 in |
| Dimensional Unit | Metric |
| Bore Type | Round Bore |
| Weight | 0.21 LB |
| EAN or UPC | 808250127337 |

