- 2.0472 in O.D.
| Bearing Type | Ball Bearing |
| Bore Type | Round Bore |
| O.D. | 52 mm |
| Material | Stainless Steel |
| I.D. | 1 in |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 2680 lbf |
| Inner Ring Width | Wide |
| Length Through Bore | 1.339 in |
| Overall Width | 1.339 in |
| Static Load Rating | 1420 lbf |
| Duty | Standard-Duty |
| Dimensional Unit | Inch |
| Shaft Dia. | 1 in |
| Outer Ring Width | 0.669 in |
| Filler Radius | 0.059 in |
| Locking Device | Setscrew Locking Collar |
| Rolling Element | Ball Bearing |
| O.D. Type | Spherical |
| O.D. Style | Spherical |
| Relubricatable | Yes |
| Enclosure | Double Sealed |
| Locking Style | Set Screw |
| Duty Series | Normal |
| Inch/Metric | Inch Bore |
| Radius | 0.059 in |
| Weight | 0.416 LB |
| EAN or UPC | 808250169375 |

