- 2.4409 in O.D.
| Dynamic Load Rating | 3750 lbf |
| I.D. | 1.25 in |
| Locking Style | Set Screw |
| Overall Width | 1.5 in |
| Bearing Type | Ball Bearing |
| Duty | Standard-Duty |
| Locking Device | Setscrew Locking Collar |
| Static Load Rating | 2030 lbf |
| O.D. | 62 mm |
| Inner Ring Width | Wide |
| Enclosure | Double Sealed |
| Material | Stainless Steel |
| Radius | 0.059 in |
| Length Through Bore | 1.500 in |
| Duty Series | Normal |
| Shaft Dia. | 1 1/4 in |
| Seal Type | Contact Seals |
| Inch/Metric | Inch Bore |
| Relubricatable | Yes |
| O.D. Type | Spherical |
| O.D. Style | Spherical |
| Dimensional Unit | Inch |
| Filler Radius | 0.059 in |
| Outer Ring Width | 0.748 in |
| Weight | 0.6 LB |
| EAN or UPC | 808250202546 |

