- 4.7244 in O.D.
| Length Through Bore | 2.563 in |
| Inch/Metric | Inch Bore |
| O.D. Style | Spherical |
| Dynamic Load Rating | 11000 lbf |
| O.D. Type | Spherical |
| Relubricatable | Yes |
| I.D. | 2.5 in |
| Locking Device | Setscrew Locking Collar |
| Duty Series | Normal |
| Duty | Standard-Duty |
| Shaft Dia. | 2 1/2 in |
| Locking Style | Set Screw |
| Dimensional Unit | Inch |
| Outer Ring Width | 1.063 in |
| O.D. | 120 mm |
| Inner Ring Width | Wide |
| Filler Radius | 0.098 in |
| Static Load Rating | 7190 lbf |
| Weight | 3.88 LB |
| EAN or UPC | 808250311705 |

