- 5/8" Shaft
- Setscrew Locking Collar
- Nickel Plated Housing
- Stainless Steel Insert
- Regreasable
| Insert Type | Stainless Steel Insert |
| Hanger Type | Normal-Duty, Corrosion Resistant-Duty |
| Housing Height | 3 3/4 in |
| Threads per Inch | 14 |
| Shaft Dia. | 0.625 in |
| Seal Type | Contact Seals |
| Center to Base of Thread | 2 1/2 in |
| Locking Device | Setscrew Locking Collar |
| Thread Size | 3/4 |
| Thread Type | JIS |
| Lubrication | Relubricatable |
| Housing Width | 1 9/16 in |
| Housing Length | 2 1/2 in |
| Housing Material | Nickel Plated |
| Weight | 1.66 LB |
| EAN or UPC | 808250209439 |

