- 1 1/8" Shaft
- Setscrew Locking Collar
- Antimicrobial Nickel Plated Housing
- Stainless Steel Insert
- Regreasable
| Housing Length | 3 1/8 in |
| Center to Base of Thread | 2 1/2 in |
| Housing Height | 4 1/8 in |
| Thread Size | 3/4 |
| Housing Material | Cast Iron - Nickel Plated, Antimicrobial |
| Insert Type | Stainless Steel Insert |
| Threads per Inch | 14 |
| Locking Device | Setscrew Locking Collar |
| Housing Width | 1 9/16 in |
| Seal Type | Contact Seals |
| Shaft Dia. | 1.125 in |
| Hanger Type | Normal-Duty, Corrosion Resistant-Duty |
| Thread Type | JIS |
| Lubrication | Relubricatable |
| Weight | 2.01 LB |

