- 40 mm Shaft
- Setscrew Locking Collar
- Teflon Coated Housing
- Stainless Steel Insert
- Regreasable
| Hanger Type | Normal-Duty, Corrosion Resistant-Duty |
| Center to Base of Thread | 73 mm |
| Threads per Inch | 14 |
| Insert Type | Stainless Steel Insert |
| Shaft Dia. | 40 mm |
| Housing Height | 121 mm |
| Thread Type | JIS |
| Thread Size | 3/4 |
| Housing Width | 40 mm |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron - Teflon Coated |
| Housing Length | 96 mm |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Weight | 2.94 LB |
| EAN or UPC | 808250255030 |

