- 1 5/8" Shaft
- Setscrew Locking Collar
- Teflon Coated Housing
- Stainless Steel Insert
- Regreasable
| Hanger Type | Normal-Duty, Corrosion Resistant-Duty |
| Thread Size | 1 |
| Center to Base of Thread | 3 1/4 in |
| Shaft Dia. | 1.625 in |
| Threads per Inch | 11 |
| Lubrication | Relubricatable |
| Thread Type | JIS |
| Housing Length | 4 1/4 in |
| Housing Height | 5 3/8 in |
| Locking Device | Setscrew Locking Collar |
| Insert Type | Stainless Steel Insert |
| Seal Type | Contact Seals |
| Housing Width | 1 7/8 in |
| Housing Material | Cast Iron - Teflon Coated |
| Weight | 3.97 LB |

