- 1 15/16" Shaft
- Setscrew Locking Collar
- Nickel Plated Housing
- Stainless Steel Insert
- Regreasable
| Thread Size | 1 |
| Insert Type | Stainless Steel Insert |
| Housing Length | 4 1/2 in |
| Lubrication | Relubricatable |
| Center to Base of Thread | 3 1/4 in |
| Housing Material | Nickel Plated |
| Threads per Inch | 11 |
| Housing Height | 5 1/2 in |
| Housing Width | 1 7/8 in |
| Seal Type | Contact Seals |
| Hanger Type | Normal-Duty, Corrosion Resistant-Duty |
| Locking Device | Setscrew Locking Collar |
| Shaft Dia. | 1.9375 in |
| Thread Type | JIS |
| Weight | 4.52 LB |
| EAN or UPC | 808250264957 |

