- 4-Bolt Flange
- Normal-Duty & Corrosion Resistant-Duty
- 1 1/8" Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Mounted Unit Duty | Corrosion Resistant Duty |
| Temperature Range [Max] | 212 °F |
| Shaft Dia. | 1.125 in |
| Overall Width | 1.583 in |
| Bolt Hole Spacing | 3 1/4 in |
| Housing Width | 1 7/32 in |
| Seal Type | Contact Seals |
| Housing Length | 4 1/4 in |
| Bolt Circle Dia. | 4.596 in |
| Housing Material | Nickel Plated |
| Housing Height | 4 1/4 in |
| Bolt Hole Size | 15/32 in |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Housing Construction | One Piece |
| Bearing Design | Non-Expansion |
| Duty | Normal-Duty |
| End Type | Open End |
| Bolt Size | 3/8 in |
| Center of Bearing to Back of Inner Ring | 0.626 in |
| Style | 4-Bolt Flange |
| Length Through Bore | 1.5 in |
| Inch/Metric | Inch |
| Flange Type | 4-Bolt Flange |
| Temperature Range [Min] | 5 °F |
| Flange Thickness | 9/16 in |
| Lubrication | Relubricatable |
| Weight | 2.42 LB |
| EAN or UPC | 808250223275 |

