- 4-Bolt Flange
- Normal-Duty & Corrosion Resistant-Duty
- 40 mm Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Housing Width | 36 mm |
| Housing Material | Nickel Plated |
| Overall Width | 51.2 mm |
| Bearing Type | Ball Bearing |
| Flange Type | 4-Bolt Flange |
| Temperature Range [Max] | 212 °F |
| Bolt Hole Spacing | 102 mm |
| Flange Style | 4-Bolt |
| Style | 4-Bolt Flange |
| Housing Construction | One Piece |
| Housing Height | 130 mm |
| Bolt Hole Size | 16 mm |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Housing Length | 130 mm |
| Inch/Metric | Metric |
| Bearing Design | Non-Expansion |
| Flange Thickness | 15 mm |
| Bolt Circle Dia. | 144.2 mm |
| Lubrication | Relubricatable |
| Duty | Normal-Duty |
| Center of Bearing to Back of Inner Ring | 19 mm |
| Length Through Bore | 49.2 mm |
| Shaft Dia. | 40 mm |
| Seal Type | Contact Seals |
| Temperature Range [Min] | 5 °F |
| Mounted Unit Duty | Corrosion Resistant Duty |
| Bolt Size | M14 |
| Weight | 4.14 LB |
| EAN or UPC | 808250248513 |

