- 45 mm Shaft Diameter
- 137 mm Housing Length
- 304 Cast Stainless Steel Housing Material
| Inch/Metric | Metric |
| Overall Width | 52.2 mm |
| Housing Material | 304 Cast Stainless Steel |
| Shaft Dia. | 45 mm |
| Housing Length | 137 mm |
| Bolt Hole Spacing | 105 mm |
| Bolt Hole Size | 15 mm |
| Duty Series | Normal |
| Flange Thickness | 18 mm |
| Length Through Bore | 49.2 mm |
| Housing Width | 38 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Mounted Unit Duty | Standard Duty |
| Locking Style | Set Screw |
| Relubricatable | Yes |
| Insert Material | 440C Stainless Steel |
| Bolt Size | M14 |
| Weight | 5.16 LB |
| EAN or UPC | 808250268290 |

