- 2 1/2 in Shaft Diameter
- 7 3/8 in Housing Length
- 304 Cast Stainless Steel Housing Material
| Flange Thickness | 25/32 in |
| Relubricatable | Yes |
| Length Through Bore | 2.563 in |
| Mounted Unit Duty | Standard Duty |
| Bolt Hole Spacing | 5 7/8 in |
| Housing Material | 304 Cast Stainless Steel |
| Overall Width | 2 3/4 in |
| Inch/Metric | Inch |
| Bolt Hole Size | 21/32 in |
| Housing Length | 7 3/8 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Set Screw |
| Bolt Size | 5/8 in |
| Duty Series | Normal |
| Shaft Dia. | 2.5 in |
| Insert Material | 440C Stainless Steel |
| Housing Width | 1 31/32 in |
| Weight | 12.42 LB |
| EAN or UPC | 808250316465 |

