- 1 in Shaft Diameter
- 4 3/4 in Housing Length
- 1 7/16 in Overall Width
- 3/8 in Flange Thickness
| Length Through Bore | 1.339 in |
| Bolt Size | 3/8 in |
| Center Line to Bolt Holes | 1 13/16 in |
| Housing Material | Stainless Steel |
| Locking Style | Set Screw |
| Inch/Metric | Inch |
| Housing Width | 1 1/8 in |
| Housing Length | 4 3/4 in |
| Insert Material | 440C Stainless Steel |
| Overall Width | 1 7/16 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Hole Size | 25/64 in |
| Flange Type | 3-Bolt Flange Braclet |
| Duty Series | Normal |
| Shaft Dia. | 1 in |
| Short Bolt Hole Spacing | 1 1/8 in |
| Flange Thickness | 3/8 in |
| Relubricatable | Yes |
| Bolt Hole Spacing | 1 5/8 in |
| Weight | 1.58 LB |
| EAN or UPC | 808250237456 |

