- 1 3/8 in Shaft Diameter
- 6 1/8 in Housing Length
- 304 Cast Stainless Steel Housing Material
| Inch/Metric | Inch |
| Bolt Circle Dia. | 5 1/8 in |
| Lubrication | Relubricatable |
| Bolt Hole Size | 35/64 in |
| Housing Construction | 1 Piece |
| Seal Type | Contact Seals |
| Insert Material | 440C Stainless Steel |
| Mounted Unit Duty | Standard Duty |
| Locking Style | Set Screw |
| Locking Device | Setscrew Locking Collar |
| Housing Width | 1 11/32 in |
| Housing Height | 3 3/4 in |
| Center of Bearing to Back of Inner Ring | 0.689 in |
| Overall Width | 1 3/4 in |
| Duty | Normal-Duty |
| Bolt Hole Spacing | 5 1/8 in |
| Temperature Range [Min] | 5 °F |
| Flange Thickness | 9/16 in |
| Bolt Size | 1/2 in |
| Relubricatable | Yes |
| Temperature Range [Max] | 212 °F |
| Duty Series | Normal |
| Lubrication Fitting Tap | 1/8-27 NPT |
| End Type | Open End |
| Shaft Dia. | 1.375 in |
| Length Through Bore | 1.689 in |
| Flange Type | 2-Bolt Flange |
| Housing Length | 6 1/8 in |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Housing Material | 304 Cast Stainless Steel |
| Style | 2-Bolt Flange |
| Weight | 2.62 LB |
| EAN or UPC | 808250259397 |

