- 35 mm Shaft Diameter
- 118 mm Housing Length
- PBT Thermoplastic Housing Material
| Housing Length | 118 mm |
| Bolt Hole Spacing | 92 mm |
| Overall Width | 46.9 mm |
| Housing Width | 34.8 mm |
| Insert Material | 440C Stainless Steel |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Relubricatable | Yes |
| Inch/Metric | Metric |
| Shaft Dia. | 35 mm |
| Bolt Hole Size | 13 mm |
| Mounted Unit Duty | Standard Duty |
| Housing Material | PBT Thermoplastic |
| Length Through Bore | 42.9 mm |
| Duty Series | Normal |
| Locking Style | Set Screw |
| Flange Thickness | 15.5 mm |
| Bolt Size | M12 |
| Weight | 1.62 LB |
| EAN or UPC | 808250242153 |

