- 20 mm Shaft Diameter
- 112.7 mm Housing Length
- PBT Thermoplastic Housing Material
| Flange Thickness | 11.4 mm |
| Overall Width | 33.7 mm |
| Bolt Hole Spacing | 90 mm |
| Mounted Unit Duty | Standard Duty |
| Inch/Metric | Metric |
| Insert Material | 440C Stainless Steel |
| Locking Style | Set Screw |
| Housing Length | 112.7 mm |
| Housing Width | 26.5 mm |
| Housing Height | 63.5 mm |
| Shaft Dia. | 20 mm |
| Length Through Bore | 31 mm |
| Bolt Hole Size | 11 mm |
| Bolt Size | M10 |
| Duty Series | Normal |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Material | PBT Thermoplastic |
| Relubricatable | Yes |
| Weight | 0.52 LB |
| EAN or UPC | 808250194940 |

