- 1 3/16 in Shaft Diameter
- 5 13/16 in Housing Length
- PBT Thermoplastic Housing Material
| Flange Thickness | 33/64 in |
| Bolt Hole Size | 7/16 in |
| Overall Width | 1 5/8 in |
| Relubricatable | Yes |
| Bolt Size | 3/8 in |
| Shaft Dia. | 1.1875 in |
| Housing Length | 5 13/16 in |
| Housing Material | PBT Thermoplastic |
| Bolt Hole Spacing | 4 39/64 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Inch/Metric | Inch |
| Housing Height | 3 5/32 in |
| Locking Style | Set Screw |
| Insert Material | 440C Stainless Steel |
| Duty Series | Normal |
| Length Through Bore | 1.500 in |
| Housing Width | 1 13/64 in |
| Mounted Unit Duty | Standard Duty |
| Weight | 0.94 LB |
| EAN or UPC | 808250227365 |

