- 45 mm Shaft Diameter
- 188.9 mm Housing Length
- PBT Thermoplastic Housing Material
| Housing Length | 188.9 mm |
| Bolt Hole Size | 17 mm |
| Bolt Hole Spacing | 148.5 mm |
| Locking Style | Set Screw |
| Duty Series | Normal |
| Bolt Size | M16 |
| Housing Height | 108 mm |
| Insert Material | 440C Stainless Steel |
| Housing Width | 41 mm |
| Mounted Unit Duty | Standard Duty |
| Inch/Metric | Metric |
| Flange Thickness | 21 mm |
| Housing Material | PBT Thermoplastic |
| Overall Width | 54.2 mm |
| Relubricatable | Yes |
| Shaft Dia. | 45 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Length Through Bore | 49.2 mm |
| Weight | 2.1 LB |
| EAN or UPC | 808250254200 |

