AMI Bearings Inc.
MUCP207
Wide Inner Ring 304 Cast Stainless Steel Housing Material Pillow Block
Item #101498699
- 35 mm Shaft Diameter
- 47.6 mm Center Line To Base Dimension
- 119 mm Bolt Hole Spacing Range [MIN]
| Shaft Dia. | 35 mm |
| Housing Height | 92 mm |
| Bearing Design | Non-Expansion |
| Insert Material | 440C Stainless Steel |
| Series | MUCP200 |
| Bolt Hole Length | 21 mm |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 127 mm |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Duty Series | Normal |
| Housing No. | MP207 |
| Length Through Bore | 42.9 mm |
| Bolt Hole Spacing Range [Min] | 119 mm |
| Bolt Size | M14 |
| Bolt Hole Spacing Range [Max] | 135 mm |
| Base Length | 167 mm |
| Seal Type | Contact Seals |
| Bearing Insert | MUCP207 |
| Bolt Hole Width | 17 mm |
| End Type | Open End |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Inch/Metric | Metric Bore |
| Base Width | 48 mm |
| Housing Material | 304 Cast Stainless Steel |
| Relubricatable | Yes |
| Housing | MP207 |
| Base Height | 19 mm |
| Locking Style | Set Screw |
| Pillow Block Type | Thru-Bolt |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Construction | 1 Piece |
| Bolt Holes | 2 |
| Weight | 4.0 LB |
| EAN or UPC | 808250259410 |
