AMI Bearings Inc.
MUCP208
Wide Inner Ring 304 Cast Stainless Steel Housing Material Pillow Block
Item #101744006
- 40 mm Shaft Diameter
- 49.2 mm Center Line To Base Dimension
- 124 mm Bolt Hole Spacing Range [MIN]
| Insert Material | 440C Stainless Steel |
| Series | MUCP200 |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Max] | 149 mm |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Seal Type | Contact Seals |
| Bolt Size | M14 |
| Locking Style | Set Screw |
| Bearing Insert | MUCP208 |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bearing Design | Non-Expansion |
| Inch/Metric | Metric Bore |
| Bolt Hole Spacing Range [Min] | 124 mm |
| Housing Height | 98 mm |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Length | 25 mm |
| Housing | MP208 |
| Pillow Block Type | Thru-Bolt |
| Relubricatable | Yes |
| Duty Series | Normal |
| Shaft Dia. | 40 mm |
| Base Width | 54 mm |
| Housing No. | MP208 |
| Length Through Bore | 49.2 mm |
| Housing Material | 304 Cast Stainless Steel |
| Bolt Hole Width | 17 mm |
| Bolt Hole Spacing | 137 mm |
| Base Length | 184 mm |
| Base Height | 19 mm |
| Weight | 5.02 LB |
| EAN or UPC | 808250265527 |
