- 2" Shaft
- 2 1/4" Base to Center
- 6 1/4" Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Housing Height | 4 13/32 in |
| Housing No. | MP210 |
| Bolt Hole Width | 25/32 in |
| Base Height | 9/16 in |
| Bolt Size | 5/8 in |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 2.031 in |
| Inch/Metric | Inch Bore |
| Bearing Insert | MUCP210-32NP |
| Housing Material | Cast Iron - Nickel Plated |
| Base Width | 1 3/4 in |
| Bolt Holes | 2 |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Base Length | 8 1/8 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 6 1/4 in |
| Series | MUCP200 |
| Bolt Hole Length | 1 in |
| End Type | Open End |
| Shaft Dia. | 2 in |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Weight | 6.86 LB |
| EAN or UPC | 808250258376 |

