- 50 mm Shaft
- 57.2 mm Base to Center
- 159 m Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Base Length | 206 mm |
| End Type | Open End |
| Base Height | 14 mm |
| Bolt Size | M16 |
| Bolt Hole Spacing | 159 mm |
| Shaft Dia. | 50 mm |
| Bearing Type | Ball Bearing |
| Inch/Metric | Metric Bore |
| Housing Material | Cast Iron - Nickel Plated |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Bolt Holes | 2 |
| Series | MUCP200 |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Locking Device | Setscrew Locking Collar |
| Housing Height | 112 mm |
| Bearing Insert | MUCP210NP |
| Base Width | 45 mm |
| Housing No. | MP210 |
| Length Through Bore | 51.6 mm |
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Bolt Hole Width | 20 mm |
| Bolt Hole Length | 25 mm |
| Weight | 6.92 LB |
| EAN or UPC | 808250258390 |

