AMI Bearings Inc.
MUCP211-32
Wide Inner Ring 304 Cast Stainless Steel Housing Material Pillow Block
Item #101591650
- 2 in Shaft Diameter
- 2 1/2 in Center Line To Base Dimension
- 6 3/8 in Bolt Hole Spacing Range [MIN]
| Base Width | 2 3/8 in |
| Locking Style | Set Screw |
| Bolt Hole Width | 25/32 in |
| Bolt Size | 5/8 in |
| Inch/Metric | Inch Bore |
| Housing Material | 304 Cast Stainless Steel |
| Housing | MP211 |
| Bolt Hole Spacing Range [Max] | 7 1/8 in |
| Length Through Bore | 2.189 in |
| Base Length | 8 5/8 in |
| Relubricatable | Yes |
| Insert Material | 440C Stainless Steel |
| Duty Series | Normal |
| Base Height | 7/8 in |
| Bolt Hole Spacing Range [Min] | 6 3/8 in |
| Shaft Dia. | 2 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Length | 1 in |
| Weight | 8.82 LB |
| EAN or UPC | 808250318100 |
