AMI Bearings Inc.
MUCPPL204W
Wide Inner Ring PBT Thermoplastic Housing Material Pillow Block
Item #101498702
- 20 mm Shaft Diameter
- 33.3 mm Center Line To Base Dimension
- 91 mm Bolt Hole Spacing Range [MIN]
| Series | MCPPL 200 |
| Bearing Design | Non-Expansion |
| Bolt Hole Width | 11 mm |
| Lubrication | Relubricatable |
| End Type | Open End |
| Pillow Block Type | Thru-Bolt |
| Bearing Insert | MUCPPL204W |
| Base Height | 14.2 mm |
| Housing Material | PBT Thermoplastic |
| Bolt Hole Spacing Range [Max] | 99 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Shaft Dia. | 20 mm |
| Base Width | 38 mm |
| Relubricatable | Yes |
| Locking Style | Set Screw |
| Bolt Hole Length | 14 mm |
| Base Length | 127 mm |
| Insert Type | Stainless Steel Insert |
| Locking Device | Setscrew Locking Collar |
| Housing Height | 65 mm |
| Bolt Holes | 2 |
| Bolt Size | M10 |
| Insert Material | 440C Stainless Steel |
| Housing No. | PPL204 |
| Color | White |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Housing Construction | 1 Piece |
| Inch/Metric | Metric Bore |
| Bolt Hole Spacing Range [Min] | 91 mm |
| Housing | PPL204 |
| Bolt Hole Spacing | 95 mm |
| Length Through Bore | 31 mm |
| Duty Series | Normal |
| Weight | 0.62 LB |
| EAN or UPC | 808250195107 |
