AMI Bearings Inc.
MUCPPL205-16B
Wide Inner Ring PBT Thermoplastic Housing Material Pillow Block
Item #101497753
- 1 in Shaft Diameter
- 1 7/16 in Center Line To Base Dimension
- 3 61/64 in Bolt Hole Spacing Range [MIN]
| Bolt Hole Spacing | 4 1/8 in |
| Housing Material | PBT Thermoplastic |
| Bolt Hole Spacing Range [Min] | 3 61/64 in |
| Insert Type | Stainless Steel Insert |
| Housing | PPL205 |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Locking Style | Set Screw |
| Bearing Insert | MUCPPL205-16B |
| Lubrication | Relubricatable |
| Housing Height | 2 3/4 in |
| Series | UCPPL 200Z2 |
| Bolt Hole Length | 35/64 in |
| Housing No. | PPL205 |
| Relubricatable | Yes |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| End Type | Open End |
| Color | Black |
| Bolt Holes | 2 |
| Length Through Bore | 1.339 in |
| Inch/Metric | Inch Bore |
| Shaft Dia. | 1 in |
| Base Height | 37/64 in |
| Pillow Block Type | Thru-Bolt |
| Base Width | 1 1/2 in |
| Duty Series | Normal |
| Base Length | 5 1/2 in |
| Insert Material | 440C Stainless Steel |
| Bolt Hole Spacing Range [Max] | 4 19/64 in |
| Housing Construction | 1 Piece |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Hole Width | 7/16 in |
| Bolt Size | 3/8 in |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Weight | 0.74 LB |
| EAN or UPC | 808250207916 |
