AMI Bearings Inc.
MUCPPL205W
Wide Inner Ring PBT Thermoplastic Housing Material Pillow Block
Item #101495706
- 25 mm Shaft Diameter
- 36.5 mm Center Line To Base Dimension
- 101 mm Bolt Hole Spacing Range [MIN]
| Lubrication | Relubricatable |
| Duty Series | Normal |
| Inch/Metric | Metric Bore |
| Bolt Hole Spacing Range [Max] | 109 mm |
| Series | MCPPL 200 |
| Pillow Block Type | Thru-Bolt |
| Locking Style | Set Screw |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Bearing Insert | MUCPPL205W |
| Base Length | 140 mm |
| Housing Height | 71 mm |
| Bolt Size | M10 |
| Bolt Hole Width | 11 mm |
| Bolt Hole Spacing | 105 mm |
| Color | White |
| Seal Type | Contact Seals |
| Base Height | 14.5 mm |
| Bearing Design | Non-Expansion |
| Length Through Bore | 34 mm |
| Housing | PPL205 |
| Base Width | 38 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Holes | 2 |
| Insert Material | 440C Stainless Steel |
| Relubricatable | Yes |
| Housing Material | PBT Thermoplastic |
| Bolt Hole Spacing Range [Min] | 101 mm |
| Insert Type | Stainless Steel Insert |
| Housing No. | PPL205 |
| Bolt Hole Length | 14 mm |
| Shaft Dia. | 25 mm |
| Weight | 0.76 LB |
| EAN or UPC | 808250207961 |
