AMI Bearings Inc.
MUCPPL206W
Wide Inner Ring PBT Thermoplastic Housing Material Pillow Block
Item #101498770
- 30 mm Shaft Diameter
- 42.9 mm Center Line To Base Dimension
- 113 mm Bolt Hole Spacing Range [MIN]
| Bolt Size | M12 |
| Series | MCPPL 200 |
| Duty Series | Normal |
| Bolt Holes | 2 |
| Relubricatable | Yes |
| Insert Type | Stainless Steel Insert |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Housing Material | PBT Thermoplastic |
| Insert Material | 440C Stainless Steel |
| Seal Type | Contact Seals |
| Length Through Bore | 38.1 mm |
| Bolt Hole Spacing Range [Min] | 113 mm |
| Base Height | 17.8 mm |
| Color | White |
| Base Width | 46 mm |
| Bearing Design | Non-Expansion |
| Housing | PPL206 |
| Inch/Metric | Metric Bore |
| Bolt Hole Width | 14 mm |
| Base Length | 162 mm |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| End Type | Open End |
| Bearing Insert | MUCPPL206W |
| Locking Style | Set Screw |
| Bolt Hole Spacing Range [Max] | 125 mm |
| Bolt Hole Length | 18 mm |
| Bearing Type | Ball Bearing |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | 119 mm |
| Pillow Block Type | Thru-Bolt |
| Housing Height | 83 mm |
| Housing No. | PPL206 |
| Shaft Dia. | 30 mm |
| Weight | 1.16 LB |
| EAN or UPC | 808250227549 |
