AMI Bearings Inc.
MUCPPL207B
Wide Inner Ring PBT Thermoplastic Housing Material Pillow Block
Item #101498771
- 35 mm Shaft Diameter
- 47.6 mm Center Line To Base Dimension
- 121 mm Bolt Hole Spacing Range [MIN]
| Locking Style | Set Screw |
| Housing Construction | 1 Piece |
| Duty Series | Normal |
| Bolt Hole Length | 18 mm |
| Housing | PPL207 |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Base Width | 48 mm |
| Lubrication | Relubricatable |
| Series | MCPPL 200 |
| Insert Type | Stainless Steel Insert |
| End Type | Open End |
| Housing No. | PPL207 |
| Bolt Holes | 2 |
| Seal Type | Contact Seals |
| Length Through Bore | 42.9 mm |
| Shaft Dia. | 35 mm |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Bearing Insert | MUCPPL207B |
| Base Length | 168 mm |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Bolt Hole Spacing Range [Min] | 121 mm |
| Pillow Block Type | Thru-Bolt |
| Insert Material | 440C Stainless Steel |
| Bearing Type | Ball Bearing |
| Housing Height | 94 mm |
| Bolt Hole Width | 14 mm |
| Bolt Hole Spacing | 127 mm |
| Housing Material | PBT Thermoplastic |
| Bolt Hole Spacing Range [Max] | 133 mm |
| Color | Black |
| Base Height | 18 mm |
| Inch/Metric | Metric Bore |
| Relubricatable | Yes |
| Bolt Size | M12 |
| Weight | 1.64 LB |
| EAN or UPC | 808250242382 |
