AMI Bearings Inc.
MUCPPL208W
Wide Inner Ring PBT Thermoplastic Housing Material Pillow Block
Item #101498703
- 40 mm Shaft Diameter
- 49.2 mm Center Line To Base Dimension
- 131 mm Bolt Hole Spacing Range [MIN]
| Bolt Holes | 2 |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Series | MCPPL 200 |
| Base Length | 184 mm |
| Color | White |
| Base Height | 19.8 mm |
| Insert Type | Stainless Steel Insert |
| Insert Material | 440C Stainless Steel |
| Housing Height | 98 mm |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Housing Material | PBT Thermoplastic |
| Bearing Insert | MUCPPL208W |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 137 mm |
| Duty Series | Normal |
| Bolt Size | M12 |
| Base Width | 54 mm |
| Bolt Hole Spacing Range [Max] | 143 mm |
| Seal Type | Contact Seals |
| Length Through Bore | 49.2 mm |
| Bolt Hole Spacing Range [Min] | 131 mm |
| Inch/Metric | Metric Bore |
| Lubrication | Relubricatable |
| Locking Style | Set Screw |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 40 mm |
| Relubricatable | Yes |
| Bolt Hole Width | 14 mm |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Housing | PPL208 |
| Pillow Block Type | Thru-Bolt |
| Housing No. | PPL208 |
| Bolt Hole Length | 18 mm |
| Weight | 2.16 LB |
| EAN or UPC | 808250250431 |
