- 25 mm Shaft
- 76 mm Between Frame Width
- 12 mm Slot Width
- Regreasable
- Contact Seals
| Shank Slot to End | 10 mm |
| Between Frame Width | 76 mm |
| Shank Slot Height | 32 mm |
| Length Through Bore | 34 mm |
| Insert Type | Stainless Steel Insert |
| Housing Material | Nickel Plated |
| Seal Type | Contact Seals |
| Housing Width | 32 mm |
| Shank Slot Length | 16 mm |
| Center of Bearing to Back of Inner Ring | 14.3 mm |
| Shank Height | 51 mm |
| End Type | Open End |
| Slot Width | 12 mm |
| Overall Length | 97 mm |
| Inch/Metric | Metric |
| Type | Ball Bearing |
| Screw Hole Diameter | 19 mm |
| Shaft Dia. | 25 mm |
| Shank Slot to Center of Shaft | 62 mm |
| Overall Height | 89 mm |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Slot Length | 51 mm |
| Lubrication | Relubricatable |
| Weight | 1.71 LB |
| EAN or UPC | 808250211388 |

