AMI Bearings Inc.
MUCTB205
Wide Inner Ring 304 Cast Stainless Steel Housing Material Pillow Block
Item #103456605
- 25 mm Shaft Diameter
- 36.5 mm Center Line To Base Dimension
| Base Length | 76.2 mm |
| Bolt Hole Length | 12.5 mm |
| Bolt Hole Spacing | 50.8 mm |
| Housing Material | 304 Cast Stainless Steel |
| Shaft Dia. | 25 mm |
| Relubricatable | Yes |
| Locking Style | Set Screw |
| Housing | MTB205 |
| Inch/Metric | Metric Bore |
| Insert Material | 440C Stainless Steel |
| Length Through Bore | 34 mm |
| Duty Series | Normal |
| Base Width | 38 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Thread Size | 3/8-16 |
| Weight | 1.62 LB |
| EAN or UPC | 808250237579 |
