AMI Bearings Inc.
MUCTBL206B
Wide Inner Ring PBT Thermoplastic Housing Material Pillow Block
Item #101497756
- 30 mm Shaft Diameter
- 42.9 mm Center Line To Base Dimension
| Pillow Block Type | Tapped Base |
| Housing | TBL206 |
| Bolt Hole Spacing Range [Min] | 76.2000 mm |
| Bolt Hole Spacing | 76.2 mm |
| Housing Height | 83.8 mm |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Inch/Metric | Metric Bore |
| Insert Type | Stainless Steel Insert |
| Seal Type | Contact Seals |
| Bolt Hole Length | 11.1 mm |
| Housing No. | TBL206 |
| End Type | Open End |
| Length Through Bore | 38.1 mm |
| Base Length | 101.6 mm |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Base Width | 42.5 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Base Height | N/A |
| Housing Material | PBT Thermoplastic |
| Color | Black |
| Bolt Hole Spacing Range [Max] | 76.2000 mm |
| Series | MUCTBL200 |
| Locking Style | Set Screw |
| Locking Device | Setscrew Locking Collar |
| Insert Material | 440C Stainless Steel |
| Bolt Holes | 2 |
| Bearing Insert | MUCTBL206B |
| Relubricatable | Yes |
| Thread Size | 7/16-14 |
| Shaft Dia. | 30 mm |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Duty Series | Normal |
| Weight | 1.1 LB |
| EAN or UPC | 808250236381 |
