- 20 mm Shaft Diameter
- 90 mm Housing Length
- ZDC Alloy with Electroless Chromate Finish Housing Material
| Locking Style | Eccentric Collar |
| Flange Thickness | 8 mm |
| Duty Series | Light |
| Housing Width | 16 mm |
| Shaft Dia. | 20 mm |
| Mounted Unit Duty | Light-Duty |
| Housing Height | 55 mm |
| Bolt Size | M8 |
| Housing Material | ZDC Alloy with Electroless Chromate Finish |
| Bolt Hole Size | 10 mm |
| Insert Material | 440C Stainless Steel |
| Inch/Metric | Metric |
| Housing Length | 90 mm |
| Cover Type | Open cover |
| Relubricatable | No |
| Overall Width | 31 mm |
| Bolt Hole Spacing | 71 mm |
| Weight | 0.49 LB |
| EAN or UPC | 808250145157 |

