AMI Bearings Inc.
MUP004
Extra Narrow Inner Ring ZDC Alloy with Electroless Chromate Finish Housing Material Pillow Block
Item #101741123
- 20 mm Shaft Diameter
- 28 mm Center Line To Base Dimension
| Locking Style | Eccentric Collar |
| Inch/Metric | Metric Bore |
| Bolt Hole Width | 10 mm |
| Bolt Hole Spacing | 80 mm |
| Base Height | 9 mm |
| Shaft Dia. | 20 mm |
| Base Width | 20 mm |
| Duty Series | Light |
| Housing | P04-5Z3 |
| Insert Material | 440C Stainless Steel |
| Housing Material | ZDC Alloy with Electroless Chromate Finish |
| Bolt Size | M8 |
| Relubricatable | No |
| Length Through Bore | 24.5 mm |
| Base Length | 100 mm |
| Weight | 0.5 LB |
| EAN or UPC | 808250143894 |
