- 3/4" ID x 1.85039" OD x 1.22" Wide, 5/8" Outer Ring Width
- Double Sealed
- ABEC 1
- Rubber Seals
- Setscrew Locking Collar
| Preload Level | None |
| Contact Angle | 0° |
| Ball Material | Steel |
| Inch/Metric | Inch Bore |
| Precision Level | Standard (ABEC 1) |
| Bearing Type | Radial |
| Cage Type | Metal |
| Capacity | Standard Capacity |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 5/8 in |
| Rows of Balls | Single |
| Dynamic Load Rating | 2890 lbf |
| Enclosure | Double Sealed |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Material | Steel |
| Static Load Rating [Max] | 1500 lbf |
| Radial Internal Clearance | Normal |
| Seal Material | Rubber |
| Fillet Radius | 0.059 in |
| I.D. | 3/4 in |
| Lubricant | General Purpose |
| Cage Material | Steel |
| O.D. Type | Straight w/ Snap Ring |
| Snap Ring | With Snap Ring |
| O.D. | 1.85039 in |
| Precision | Standard |
| Weight | 0.36 LB |
| EAN or UPC | 808250104284 |

