- 1 1/4" ID x 2.44094" OD x 1 1/2" Wide, 7/8" Outer Ring Width
- Double Sealed
- ABEC 1
- Rubber Seals
- Setscrew Locking Collar
| I.D. | 1 1/4 in |
| Inch/Metric | Inch Bore |
| O.D. Type | Straight w/ Snap Ring |
| Snap Ring | With Snap Ring |
| Precision | Standard |
| Capacity | Standard Capacity |
| Seal Material | Rubber |
| Enclosure | Double Sealed |
| Dynamic Load Rating | 4400 lbf |
| Radial Internal Clearance | Normal |
| O.D. | 2.44094 in |
| Rows of Balls | Single |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| Cage Material | Steel |
| Preload Level | None |
| Outer Ring Width | 7/8 in |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| Lubricant | General Purpose |
| Material | Steel |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 2540 lbf |
| Locking Device | Setscrew Locking Collar |
| Fillet Radius | 0.02 in |
| Contact Angle | 0° |
| Bearing Type | Radial |
| Cage Type | Metal |
| Weight | 0.7 LB |
| EAN or UPC | 808250107421 |

