- 3.1496 in O.D.
| Lubricant | General Purpose |
| Cage Material | Steel |
| O.D. | 80 mm |
| Precision Level | Standard (ABEC 1) |
| Locking Device | Setscrew Locking Collar |
| Rolling Element | Ball Bearing |
| O.D. Style | Cylindrical |
| Relubricatable | Yes |
| O.D. Type | Cylindrical w/ Snap Ring |
| Rows of Balls | Single |
| Precision | Standard |
| Seal Material | Rubber |
| Preload Level | None |
| Enclosure | Double Sealed |
| No. in Set | Single Bearing |
| Inner Ring Width | Wide |
| Radial Internal Clearance | Normal |
| Duty Series | Normal |
| Static Load Rating | 4020 lbf |
| I.D. | 1.5625 in |
| Cage Type | Metal |
| Snap Ring | With Snap Ring |
| Dimensional Unit | Inch |
| Dynamic Load Rating | 6590 lbf |
| Material | Steel |
| Shaft Dia. | 1 9/16 in |
| Locking Style | Set Screw |
| Duty | Standard-Duty |
| Seal Type | Contact Seals |
| Outer Ring Width | 1 3/32 in |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Contact Angle | 0° |
| Fillet Radius | 0.079 in |
| Capacity | Standard Capacity |
| Length Through Bore | 1 15/16 in |
| Static Load Rating [Max] | 4030 lbf |
| Bearing Type | Radial |
| Inch/Metric | Inch Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 1.54 LB |
| EAN or UPC | 808250114481 |

