- 40 mm ID x 80 mm OD x 49.2 mm Wide, 27.8 mm Outer Ring Width
- Double Sealed
- ABEC 1
- Rubber Seals
- Setscrew Locking Collar
| Rows of Balls | Single |
| Lubricant | General Purpose |
| Enclosure | Double Sealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Type | Metal |
| Seal Material | Rubber |
| Dynamic Load Rating | 6590 lbf |
| Outer Ring Width | 27.8 mm |
| Bearing Type | Radial |
| Fillet Radius | 2 mm |
| Seal Type | Contact Seals |
| Inch/Metric | Metric Bore |
| I.D. | 40 mm |
| Capacity | Standard Capacity |
| Material | Steel |
| Static Load Rating [Max] | 4030 lbf |
| Snap Ring | With Snap Ring |
| No. in Set | Single Bearing |
| Locking Device | Setscrew Locking Collar |
| O.D. Type | Straight w/ Snap Ring |
| Bore Type | Round Bore |
| Radial Internal Clearance | Normal |
| Precision | Standard |
| Precision Level | Standard (ABEC 1) |
| Cage Material | Steel |
| O.D. | 80 mm |
| Ball Material | Steel |
| Preload Level | None |
| Contact Angle | 0° |
| Weight | 1.66 LB |
| EAN or UPC | 808250120543 |

