- 1 3/4" ID x 3.34646" OD x 1 15/16" Wide, 1 3/32" Outer Ring Width
- Double Sealed
- ABEC 1
- Rubber Seals
- Setscrew Locking Collar
| I.D. | 1 3/4 in |
| O.D. | 3.34646 in |
| Inch/Metric | Inch Bore |
| O.D. Type | Straight w/ Snap Ring |
| Lubricant | General Purpose |
| Enclosure | Double Sealed |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 4610 lbf |
| Dynamic Load Rating | 7390 lbf |
| Bore Type | Round Bore |
| Material | Steel |
| No. in Set | Single Bearing |
| Contact Angle | 0° |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Preload Level | None |
| Precision | Standard |
| Fillet Radius | 0.079 in |
| Bearing Type | Radial |
| Rows of Balls | Single |
| Cage Type | Metal |
| Ball Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Snap Ring | With Snap Ring |
| Precision Level | Standard (ABEC 1) |
| Cage Material | Steel |
| Radial Internal Clearance | Normal |
| Seal Material | Rubber |
| Outer Ring Width | 1 3/32 in |
| Weight | 1.52 LB |
| EAN or UPC | 808250122509 |

